Zoro Homepage

Disposable Funnel, Dia 3 In, PK24

  • Mfr # DPC-22-K24

  • Zoro # G2120772


product price: $17.19
/pk 24, $0.72/ea

Key Features

Material
ABS
Height
4 in
Spout Outside Dia.
3 1/2 in
Color
White
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-22-K24
Zoro #
G2120772
UPC #
658701021093
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Spout Outside Dia.
3 1/2 in
Diameter
3 in
Spout Outside Diameter
3 1/2 in
Spout Length
1 1/2 in
Overall Height
4 in
Overall Diameter
3 in

Details

Item
No Spout Disposable Funnel
Material
ABS
Color
White
Application
For Industrial, Automotive, Paint Guns and related Products
Mouth Shape
Round
Fluid Capacity
4 fl oz

Description

No Spout Disposable Funnel, Material ABS, Fluid Capacity 4 fl oz, Overall Diameter 3 in, Overall Height 4 in, Spout Outside Diameter 3 1/2 in, Spout Length 1 1/2 in, Color White, Spout , Cover -, Flow Capacity -, Includes -, Mouth Shape Round, Standards -, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.