Disposable Measuring Guide Inserts, PK10
Mfr # DPC-59-K10
Zoro # G0456942
product price: $28.69
/pk 10, $2.87/eaKey Features
For Use With
Mfr. No. DPC-606
Sub-Category
Mix Ratio Inserts
Compatible Product Type
Disposable Cup System
Material
Plastic
Compatible with Series
DeKups
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPC-59-K10
Zoro #
G0456942
UPC #
658701029501
Country of Origin
United States
Dimensions
Size
Regular
Compatible Cup Size
24 oz
Details
Item
Spray Gun Cup Insert
For Use With
Mfr. No. DPC-606
Sub-Category
Mix Ratio Inserts
Compatible Product Type
Disposable Cup System
Material
Plastic
Compatible with Series
DeKups
Compatible with Manufacturer Model Number
DPC-606
Compatible with Brand
DeVilbiss
Product Type
Disposable Measuring Insert
Compatible with Mfr. Model No.
DPC-606
Compatible Manufacturer Model Number
DPC-606
For Use with Mfr Model Number
DPC-606
Compatible Manufacturer Part Number
DPC-606
For Use With Mfr. Model Number
DPC-606
Compatible with Manufacturer Model No.
DPC-606
Compatible Pump Manufacturer Part Number
DPC-606
Compatible Mfr. Model Number
DPC-606
Description
Measuring Guide Inserts, Disposable, For Use With 4YEG5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.