FLG Gravity (693, 1.3, 1.4, 1.8, Cupped)
Mfr # 905163
Zoro # G613037667
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Gravity
Cup Capacity
18.94 fl oz
Air Consumption
12 cfm @ 26 psi
Nozzle Size
1.3 mm, 1.4 mm, 1.8 mm
Compatible Fluid Type
Coatings, Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905163
Zoro #
G613037667
UPC #
-
Country of Origin
United Kingdom
Dimensions
Nozzle Size
1.3 mm, 1.4 mm, 1.8 mm
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
11 in
Air Inlet Size
1/4 in
Details
Item
Spray Gun
Fluid Delivery Type
Gravity
Cup Capacity
18.94 fl oz
Air Consumption
12 cfm @ 26 psi
Compatible Fluid Type
Coatings, Paints
Material
Aluminum, Stainless Steel
Product Type
Conventional Spray Gun
Series
FLG
Spray Technology
HVLP
Weight
1.03 lb
Description
Spray Gun, Fluid Delivery Type Gravity, Air Consumption 12 cfm @ 26 psi, Nozzle Size 1.3 mm, 1.4 mm, 1.8 mm, Cup Capacity 18.94 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.