Zoro Homepage

FLG Pressure (693, 1.4, 1.8)

  • Mfr # 905161

  • Zoro # G812926328


product price: $309.60
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Air Consumption
12 cfm @ 26 psi
Nozzle Size
1.4 mm, 1.8 mm
Series
FLG
Weight
1.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905161
Zoro #
G812926328
UPC #
-
Country of Origin
Guadeloupe

Dimensions

Nozzle Size
1.4 mm, 1.8 mm
Spray Pattern Size - Maximum
12 in
Air Inlet Size
1/4 in
Spray Pattern Size - Minimum
11 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
12 cfm @ 26 psi
Series
FLG
Weight
1.07 lb
Compatible Fluid Type
Coatings, Paints
Spray Technology
HVLP
Product Type
Conventional Spray Gun
Material
Aluminum, Stainless Steel

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 12 cfm @ 26 psi, Nozzle Size 1.4 mm, 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.