Fluid Nozzle, For Use with 13E902-13E906
Mfr # FLG-332-13K
Zoro # G4139983
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Type
FLG4 Fluid Nozzle
Includes
1.3 mm Fluid Tip, Seal Kit
For Use With
FLG-CNG-115, FLG-CNS-115, FLG-HVG-315, FLG-HVP-315, FLG-HVS-322
Product Type
Fluid Nozzle
Compatible Product Type
Gravity Spray Cups
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLG-332-13K
Zoro #
G4139983
UPC #
658701030514
Country of Origin
United States
Dimensions
Tip Size
0.051 in
Details
Type
FLG4 Fluid Nozzle
Includes
1.3 mm Fluid Tip, Seal Kit
For Use With
FLG-CNG-115, FLG-CNS-115, FLG-HVG-315, FLG-HVP-315, FLG-HVS-322
Item
Fluid Nozzle
Product Type
Fluid Nozzle
Compatible Product Type
Gravity Spray Cups
Compatible with Manufacturer Model Number
FLG4-488-K
Compatible with Mfr. Model No.
FLG4-488-K
Compatible Manufacturer Model Number
FLG4-488-K
For Use with Mfr Model Number
FLG4-488-K
Compatible Manufacturer Part Number
FLG4-488-K
For Use With Mfr. Model Number
FLG4-488-K
Compatible with Manufacturer Model No.
FLG4-488-K
Compatible Pump Manufacturer Part Number
FLG4-488-K
Compatible Mfr. Model Number
FLG4-488-K
Description
Fluid Nozzle, FLG4 Fluid Nozzle, For Use With 13E902, 13E903, 13E904, 13E905, 13E906, Includes Fluid Tip 1.3 mm and Seal Kit, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.