HVLP Spray Gun, Gravity
Mfr # EXL-620G-18
Zoro # G1012821
product price: $1,220.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Gravity
Air Consumption
16 cfm @ 30 psi
Nozzle Size
1.8 mm
Pattern Size
12 in
Series
EXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXL-620G-18
Zoro #
G1012821
UPC #
658701019410
Country of Origin
United States
Dimensions
Nozzle Size
1.8 mm
Pattern Size
12 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in
Details
Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
16 cfm @ 30 psi
Series
EXL
For Use With
Gravity Cup
Cup Capacity
1 qt
Paint Viscosity Optimum Range
Very Low To Medium
Includes
1 L Aluminum Cup, 1.8 mm Fluid Tip
Fluid Delivery Speed
Medium
Air Inlet
1/4 in
Product Type
HVLP Spray Gun
Spray Technology
HVLP
Compatible Fluid Type
Coatings, Paints
Description
HVLP Spray Gun, Very Low to Medium, Fluid Delivery Type Gravity, Air Consumption 16 cfm @ 30 psi, Nozzle Size 1.8 mm, Pattern Size 12 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Gravity Cup, Includes 1 L Aluminum Cup, 1.8 mm Fluid Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.