Zoro Homepage

HVLP Spray Gun, Gravity

  • Mfr # FLG-HVG-315

  • Zoro # G4035087


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Air Consumption
13.5 cfm @ 23 psi
Nozzle Size
1.5 mm
Pattern Size
12 in
Series
FLG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLG-HVG-315
Zoro #
G4035087
UPC #
658701035441
Country of Origin
United States

Dimensions

Nozzle Size
1.5 mm
Pattern Size
12 in
Overall Length
13 7/8 in
Overall Height
18 13/16 in
Fluid Inlet Size
3/8 in
Spray Pattern Size - Minimum
11 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
13.5 cfm @ 23 psi
Series
FLG
For Use With
Gravity Cup
Cup Capacity
24 fl oz
Includes
24 oz Disposable Cup, Adapter
Paint Viscosity Optimum Range
Medium
Fluid Delivery Speed
Medium
Air Inlet
1/4 in
Material
Aluminum
Weight
1.03 lb
Product Type
HVLP Spray Gun
Air Inlet Type
NPT
Fluid Inlet Type
BSP
Compatible Fluid Type
Coatings, Paints, Primers
Operating Air Pressure - Maximum
175 psi
Operating Fluid Pressure - Maximum
217 psi
Spray Technology
HVLP

Description

HVLP Spray Gun, Medium, Fluid Delivery Type Gravity, Air Consumption 13.5 cfm @ 23 psi, Nozzle Size 1.5 mm, Pattern Size 12 in, Cup Capacity 24 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Gravity Cup, Includes 24 oz Disposable Cup, Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.