HVLP Spray Gun, Pressure
Mfr # JGA-510-57DE
Zoro # G1038703
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Air Consumption
22 cfm @ 50 psi
Nozzle Size
1.8 mm
Pattern Size
10 in
Series
JGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JGA-510-57DE
Zoro #
G1038703
UPC #
658701007066
Country of Origin
United States
Dimensions
Nozzle Size
1.8 mm
Pattern Size
10 in
Spray Pattern Size - Maximum
10 in
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in
Details
Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
22 cfm @ 50 psi
Series
JGA
For Use With
Pressure Feed Gun
Air Inlet
1/4 in
Paint Viscosity Optimum Range
Low to High
Fluid Delivery Speed
Medium to Fast
Includes
1.7 mm Fluid Tip
Material
Aluminum
Weight
1.35 lb
Product Type
Conventional Spray Gun
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
150 psi
Operating Air Pressure - Maximum
100 psi
Fluid Inlet Type
NPS
Air Inlet Type
NPS
Compatible Fluid Type
Primers
Description
HVLP Spray Gun, Low to High, Fluid Delivery Type Pressure, Air Consumption 22 cfm @ 50 psi, Nozzle Size 1.8 mm, Pattern Size 10 in, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, For Use With Pressure Feed Gun, Includes 1.7 mm Fluid Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.