HVLP Spray Gun, Pressure
Mfr # JGA-510-98FX
Zoro # G1414043
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Air Consumption
11 cfm @ 40 psi
Nozzle Size
1.1 mm
Pattern Size
11 in
Series
JGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JGA-510-98FX
Zoro #
G1414043
UPC #
658701007189
Country of Origin
United States
Dimensions
Nozzle Size
1.1 mm
Pattern Size
11 in
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
11 in
Air Inlet Size
1/4 in
Details
Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
11 cfm @ 40 psi
Series
JGA
For Use With
Pressure Feed Gun
Includes
1.1 mm Fluid Tip
Air Inlet
1/4 in
Paint Viscosity Optimum Range
Very Low To Medium
Fluid Delivery Speed
Medium to Fast
Weight
1.35 lb
Material
Aluminum
Product Type
Conventional Spray Gun
Operating Air Pressure - Maximum
100 psi
Operating Fluid Pressure - Maximum
150 psi
Compatible Fluid Type
Primers
Air Inlet Type
NPS
Spray Technology
HVLP
Fluid Inlet Type
NPS
Description
HVLP Spray Gun, Very Low to Medium, Fluid Delivery Type Pressure, Air Consumption 11 cfm @ 40 psi, Nozzle Size 1.1 mm, Pattern Size 11 in, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, For Use With Pressure Feed Gun, Includes 1.1 mm Fluid Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.