Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish

  • Mfr # SPK-102-K

  • Zoro # G1186818


product price: $46.19
/ea

Key Features

Type
Internal
Material
Steel
Finish
Plain
Number of Sizes
1
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-102-K
Zoro #
G1186818
UPC #
-
Country of Origin
United Kingdom

Dimensions

Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
Number of Pieces
1
Material Grade/Class
Ungraded

Description

Retaining Ring, Material Grade/Class Ungraded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.