Packing, PK2
Mfr # GTI-445-K2
Zoro # G0644607
product price: $64.59
/pk 2, $32.30/eaKey Features
Compatible with Series
CVI(R)
Product Type
Packing
Number of Pieces
2
Compatible with Manufacturer Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Product Type
HVLP Gravity Spray Cups, Pressure Spray Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTI-445-K2
Zoro #
G0644607
UPC #
-
Country of Origin
United Kingdom
Details
Item
Packing,PK2
Compatible with Series
CVI(R)
Product Type
Packing
Number of Pieces
2
Compatible with Manufacturer Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Product Type
HVLP Gravity Spray Cups, Pressure Spray Guns
Compatible with Mfr. Model No.
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Manufacturer Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
For Use with Mfr Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Manufacturer Part Number
CVI-501-510-10, CVI-620G, CVI-620GW
For Use With Mfr. Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible with Manufacturer Model No.
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Pump Manufacturer Part Number
CVI-501-510-10, CVI-620G, CVI-620GW
Compatible Mfr. Model Number
CVI-501-510-10, CVI-620G, CVI-620GW
Description
Packing,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.