Shop DEVILBISS
See all product information
Create Account
Paint Spray Guns-STARTINGLINE AUTO PA
- Mfr # 802342
- Zoro # G223516675
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Weight
5.88 lb
Series
SLG(TM)
Air Inlet Size
1/4 in
Nozzle Size
1 mm, 1.3 mm, 1.8 mm
Spray Technology
HVLP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 802342
- Zoro #
- G223516675
- UPC #
- 658701023424
- Country of Origin
- Taiwan, Province of China
Dimensions
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1 mm, 1.3 mm, 1.8 mm
- Spray Pattern Size - Minimum
- 8 in
- Spray Pattern Size - Maximum
- 11 in
Details
- Item
- Paint Spray Guns-STARTINGLINE AUTO PA
- Weight
- 5.88 lb
- Series
- SLG(TM)
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 20 sec
- Air Consumption
- 30 psi inlet pressure @8 scfm air consumption
- Air Inlet Type
- NPT
- Material
- Aluminum
- Fluid Delivery Type
- Gravity
- Cup Capacity
- 2.4 cc
- Includes
- Air Adjusting Valve with Gauge, Cleaning Brushes, Wrench
- Compatible Fluid Type
- Paints
- Operating Air Pressure - Maximum
- 30 psi
- Product Type
- HVLP Spray Gun
Description
Paint Spray Guns-STARTINGLINE AUTO PA, Fluid Delivery Type Gravity, Air Consumption 30 psi inlet pressure @8 scfm air consumption, Nozzle Size 1 mm, 1.3 mm, 1.8 mm, Cup Capacity 2.4 cc, Includes Air Adjusting Valve with Gauge, Cleaning Brushes, Wrench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.