Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Feed Spray Gun, 0.063In/1.6mm

  • Mfr # JGA-510-90FW

  • Zoro # G2753624


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
10 in
Cup Capacity
No Cup
Air Consumption
12 cfm @ 45 psi
Nozzle Size
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGA-510-90FW
Zoro #
G2753624
UPC #
658701007172
Country of Origin
United States

Dimensions

Pattern Size
10 in
Nozzle Size
1.6 mm
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure
Cup Capacity
No Cup
Air Consumption
12 cfm @ 45 psi
Paint Viscosity Optimum Range
Very Low to High
Fluid Delivery Speed
Medium to Fast
Air Inlet
1/4 in
Material
Aluminum
Weight
1.35 lb
Product Type
Conventional Spray Gun
Series
JGA
Spray Technology
Conventional
Compatible Fluid Type
Primers
Operating Air Pressure - Maximum
100 psi
Fluid Inlet Type
NPS
Operating Fluid Pressure - Maximum
150 psi
Air Inlet Type
NPS

Description

Conventional Spray Gun, Very Low to High, Fluid Delivery Type Pressure, Air Consumption 12 cfm @ 45 psi, Nozzle Size 1.6 mm, Pattern Size 10 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.