Zoro Homepage

Regulator Plus Gauge Riser Tube/Fitting

  • Mfr # HGB-508-1

  • Zoro # G1559610


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
3/8"
Connection Size
3/8 in
Product Type
Fluid Regulator
Connection Type
NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGB-508-1
Zoro #
G1559610
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Connection Size
3/8 in

Details

Item
Regulator Plus Gauge Riser Tube/Fitting
Material
Stainless Steel
Product Type
Fluid Regulator
Connection Type
NPS

Description

Regulator Plus Gauge Riser Tube/Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.