Siphon Cup Gasket, For 4NY27, PK5
Mfr # TGC-9-K5
Zoro # G2263597
product price: $47.15
/pk 5, $9.43/eaKey Features
Type
Siphon Cup Gasket
For Use With
Mfr. No. 81-800
Compatible with Manufacturer Model Number
81-800
Compatible Product Type
Suction Spray Cups
Product Type
Cup Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGC-9-K5
Zoro #
G2263597
UPC #
658701016419
Country of Origin
United States
Details
Type
Siphon Cup Gasket
Item
Siphon Cup Gasket
For Use With
Mfr. No. 81-800
Compatible with Manufacturer Model Number
81-800
Compatible Product Type
Suction Spray Cups
Product Type
Cup Gasket
Compatible with Series
TLC-555 and TGC-545
Number of Pieces
5
Compatible with Mfr. Model No.
81-800
Compatible Manufacturer Model Number
81-800
For Use with Mfr Model Number
81-800
Compatible Manufacturer Part Number
81-800
For Use With Mfr. Model Number
81-800
Compatible with Manufacturer Model No.
81-800
Compatible Pump Manufacturer Part Number
81-800
Compatible Mfr. Model Number
81-800
Description
Siphon Cup Gasket, For Use With 4NY27, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.