Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun Replacement Needle, 1.4 In.

  • Mfr # SP-300S-14-K

  • Zoro # G0655098


product price: $60.69
/ea

Key Features

Size
1.4 in
Compatible Product Type
HVLP Spray Guns
Number of Pieces
1
Product Type
Fluid Nozzle
Compatible with Manufacturer Model Number
SB-2-658
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-300S-14-K
Zoro #
G0655098
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
1.4 in

Details

Item
Spray Gun Replacement Needle
Compatible Product Type
HVLP Spray Guns
Number of Pieces
1
Product Type
Fluid Nozzle
Compatible with Manufacturer Model Number
SB-2-658
Compatible with Series
CVI(R)
Compatible with Mfr. Model No.
SB-2-658
Compatible Manufacturer Model Number
SB-2-658
For Use with Mfr Model Number
SB-2-658
Compatible Manufacturer Part Number
SB-2-658
For Use With Mfr. Model Number
SB-2-658
Compatible with Manufacturer Model No.
SB-2-658
Compatible Pump Manufacturer Part Number
SB-2-658
Compatible Mfr. Model Number
SB-2-658

Description

Spray Gun Replacement Needle, Size 1.4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.