Zoro Homepage

ITW Devilbiss DEVHA5867 .38in. HVLP Air Hose Assembly

  • Mfr # DEVHA5867

  • Zoro # G804062577


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEVHA5867
Zoro #
G804062577
UPC #
658701004645
Country of Origin
China

Description

  • Includes High Volume Air Quick Disconnect and Stem.
  • Size: 3/8".
  • Length of Hose: 35 1⁄2.
  • Bulk Hose: H-1958.
  • Connection Thread Size: 1/4" NPS (F) Swivel.
  • Type of Connection: Three-Piece Reusable.
  • Connection Nut and Nipple: HC-4719, P-HC-4528.
  • Dimension: 10.5" W x 10.5" L x 4" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.