Zoro Homepage

Itw Devilbiss DV130525 QC3 Filter and Dryer Units

  • Mfr # DV130525

  • Zoro # G503991062


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV130525
Zoro #
G503991062
UPC #
658701030903
Country of Origin
China

Description

DeVilbiss QC3 filter and dryer units are a great choice for light usage such as low-volume shops, restorers, customizers, and hobbyists. These QC3 filter and dryer units have 3-stage filtering with a 0.1 micron rating. They produce clean oil and humidity-free air, resulting in outstanding paint finishes. DeVilbiss CAMAIR QC3 filter and dryer units are designed for high performance filtration with only a 2 psi pressure drop. These units have quick-change filter cartridges for easy maintenance and include a bowl removal tool, an inlet shut-off valve, a regulator and gauge, a humidity indicator, and bowl drains with larger filter media and longer-life desiccant than disposable dryers, these DeVilbiss QC3 filter and dryer units will get you the clean air you need to pull off that perfect finish.
  • Regulator Included: Yes.
  • Inlet Shut Off Valve Included: Yes.
  • Gauge Included: Yes.
  • Notes: Dryer unit needs to be installed a minium of 25 feet from the compressor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.