Shop DEVISION

Dome 2MP 2.8mm, Fixed 120dB WDR, IP67&IK10, HLC, SD

  • Mfr # DV-B228-DWPSI

  • Zoro # G102609825


product price:  $95.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DV-B228-DWPSI
Zoro #
G102609825
UPC #
-
Country of Origin
United States

Description

DeVision: Dome 2MP 2.8mm, Fixed 120dB WDR,IP67&IK10, HLC, SD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.