
1-in. Premium All Purpose Diamond Core Bit, 1/4-in. Diameter Shank
Mfr # NT10014TCB
Zoro # G009889696
product price: $57.99
/eaKey Features
Core Diameter
1.0 in
Core Bit Cutter Material
Carbon Steel, Diamond
Shank Type - Machining
Round
Maximum Drilling Depth
1.5 in
Features
Electroplate, American Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT10014TCB
Zoro #
G009889696
UPC #
855499006558
Country of Origin
United States
Dimensions
Drill Bit Size
1 in
Core Diameter
1.0 in
Maximum Drilling Depth
1.5 in
Shank Diameter
0.25 in
Details
Item
Diamond Core Bit
Core Bit Cutter Material
Carbon Steel, Diamond
Shank Type - Machining
Round
Features
Electroplate, American Made
For Use With - Drills
Router, Power Drill, Angle Grinder w/ accessorie, etc.
Wet or Dry Application
Wet/Dry
Includes
Bit
Grade
Professional
Primary Material Application
Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
For Tool Type
Drills, Routers,/Spiral Saws
Maximum RPM
15,000 RPM
Description
DEVOURs core bits are designed for a massive range of applications: if you can think of it, DEVOUR core bits can probably bore through it. Our high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.