Zoro Homepage

3 1/2-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank

  • Mfr # NT14350TB

  • Zoro # G609889690


product price: $53.39
/ea

Key Features

Shape
Round
Grade
Professional
Abrasive Material
Carbon Steel/Diamond
Includes
Bit
Spindle Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT14350TB
Zoro #
G609889690
UPC #
855499006527
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Spindle Dia.
0.25 in
Depth of Cut
3 1/2 in.

Details

Item
Diamond Tuckpoint Bit
Shape
Round
Grade
Professional
Abrasive Material
Carbon Steel/Diamond
Includes
Bit
Max. RPM
15,000 RPM
For Use With
Drills, Routers,/Spiral Saws
Application
Morter, Brick, Tile, Natural Stone, Grout
Features
Electroplate, American Made
For Use With Rotary Tools
Router, Power Drill, Angle Grinder w/ accessorie, etc.
For Use Material Type
Ceramic, PVC, Paver, Stone, Vinyl, Metal, etc
Cutting Type
Wet/Dry

Description

DEVOUR keeps the same exacting standards for every design, so our tuckpointing bits are great for professionals and DIYers alike. DEVOURs high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.