Zoro Homepage

3/4-in. Premium All Purpose Diamond Core Bit, 1/4-in. Diameter Shank

  • Mfr # NT03414TCB

  • Zoro # G409889692


product price: $51.15
/ea

Key Features

Core Diameter
3/4 in
Core Bit Cutter Material
Carbon Steel, Diamond
Shank Type - Machining
Round
Maximum Drilling Depth
1.5 in
Wet or Dry Application
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT03414TCB
Zoro #
G409889692
UPC #
855499006541
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Core Diameter
3/4 in
Maximum Drilling Depth
1.5 in
Shank Diameter
0.25 in

Details

Item
Diamond Core Bit
Core Bit Cutter Material
Carbon Steel, Diamond
Shank Type - Machining
Round
Wet or Dry Application
Wet/Dry
Includes
Bit
Features
Electroplate, American Made
For Use With - Drills
Router, Power Drill, Angle Grinder w/ accessorie, etc.
Grade
Professional
For Tool Type
Drills, Routers,/Spiral Saws
Primary Material Application
Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
Maximum RPM
15,000 RPM

Description

DEVOURs core bits are designed for a massive range of applications: if you can think of it, DEVOUR core bits can probably bore through it. Our high-quality diamonds are bonded using a proprietary electroplating process that firmly attaches them without the use of damaging heat. This process results in faster cuts and longer bit life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.