
4-1/2" PREMIUM Diamond ALL PURPOSE
Mfr # NT045AP
Zoro # G7467950
product price: $12.85
/eaKey Features
Abrasive Wheel Type
Segmented
Thickness
0.125 in
Application
Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
Material
Carbon Steel/Diamond
Grade
Professional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT045AP
Zoro #
G7467950
UPC #
855499006060
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
4.5 in
Thickness
0.125 in
Details
Item
Diamond Blade
Abrasive Wheel Type
Segmented
Application
Ferrous & Non-Ferrous Metals, Concrete, Tile, Granite, PVC, Rebar,/More
Material
Carbon Steel/Diamond
Grade
Professional
Includes
Blade & 7/8" to 5/8" Brass Reducer Ring
Features
Electroplate, American Made
Arbor Shape
X-Lock
Materials Cut
Rebar, Laminate, Concrete, Pavers, Tile, Granite, Cast Iron, PVC, Fiberglass etc.
For Use With
Angle Grinder, Circular Saw,/more
Max. Blade Speed
13300
For Use with Tool Type
Angle Grinder, Circular Saw,/more
Description
The DEVOUR PREMIUM ALL PURPOSE Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on rebar, cast iron, concrete, pavers, tile, granite, laminate, PVC, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.