
4-1/2" PREMIUM Diamond Metal Cutting
Mfr # NT045ME
Zoro # G7467217
product price: $10.15
/eaKey Features
Abrasive Wheel Type
Continuous
Thickness
0.125 in
Material
Carbon Steel/Diamond
Grade
Professional
Application
Cast Iron, Rebar, Angle Iron, Steel Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT045ME
Zoro #
G7467217
UPC #
855499006480
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
4.5 in
Thickness
0.125 in
Cutting depth
1.1 in
Arbor size
7/8", 5/8" w/ Reducer Ring
Details
Item
Diamond Blade
Abrasive Wheel Type
Continuous
Material
Carbon Steel/Diamond
Grade
Professional
Application
Cast Iron, Rebar, Angle Iron, Steel Pipe
For Use with Tool Type
Angle Grinder, Circular Saw,/more
Arbor Shape
Circle
Materials Cut
Ceramic, Granite, Quartz, Porcelain, etc.
Includes
Blade & 7/8" to 5/8" Brass Reducer Ring
For Use With
Angle Grinder, Circular Saw,/more
Features
Electroplate, American Made
Max. Blade Speed
13300
Description
The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on hard and non-ferrous metals including cast iron, rebar, angle iron, steel pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.