Zoro Homepage

7" PREMIUM Masonry Segmented Rim Blade

  • Mfr # NT70SMTDW

  • Zoro # G7464645


product price: $14.55
/ea

Key Features

Abrasive Wheel Type
Segmented
Thickness
0.125 in
Application
Fiber Cement, Cement, Pavers, Concrete With Rebar, Natural Stone/More.
Grade
Professional
Material
Carbon Steel/Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT70SMTDW
Zoro #
G7464645
UPC #
855499006435
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.125 in

Details

Item
Diamond Blade
Abrasive Wheel Type
Segmented
Application
Fiber Cement, Cement, Pavers, Concrete With Rebar, Natural Stone/More.
Grade
Professional
Material
Carbon Steel/Diamond
For Use With
Angle Grinder, Circular Saw,/more
For Use with Tool Type
Angle Grinder, Circular Saw,/more
Arbor Shape
X-Lock
Includes
Blade & 7/8" to 5/8" Brass Reducer Ring
Materials Cut
Cement, Pavers, Concrete With Rebar, Natural Stone, etc.
Max. Blade Speed
8700
Features
Electroplate, American Made

Description

The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on all types of mansonry including cement, pavers, concrete with rebar, and natural stone. Cut Wet or dry. Superior life, finish of cut, and speed as compare to traditional metal bond wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.