Zoro Homepage

0.080 in x 50 ft Trimmer Line

  • Mfr # DWO1DT801

  • Zoro # G9981754


product price: $10.97
/ea

Key Features

Diameter
0.08 in
Length
50 ft
For Use With
DCST920P1, DCST990H1, DCST990M1
Overall Length
50 ft
Compatible Manufacturer Number
DCST920P1, DCST990H1, DCST990M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWO1DT801
Zoro #
G9981754
UPC #
885911411851
Country of Origin
United States

Dimensions

Diameter
0.08 in
Length
50 ft
Overall Length
50 ft

Details

Item
String Trimmer Line
For Use With
DCST920P1, DCST990H1, DCST990M1
Compatible Manufacturer Number
DCST920P1, DCST990H1, DCST990M1
Product Type
String Trimmer Line

Description

The DEWALT DWO1DT801 String Trimmer Line is designed for use with select DEWALT trimmers, intended for use in trimming and edging tasks. This 0.080 in x 50 ft line features an aerodynamic profile to help maximize runtime during operation.


Key Features of the DEWALT DWO1DT801 String Trimmer Line:

  • Aerodynamic Design: The shape is designed to promote efficient performance when used with compatible equipment.

  • Material Construction: Constructed from materials selected for flexibility and impact resistance.

  • Compatibility: Suitable for use with DCST920P1, DCST990H1, and DCST990M1 string trimmers.

  • Dimensions: Measures 0.080 inches in diameter and comes in a 50-foot length per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.