Zoro Homepage

1-1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit

  • Mfr # DW5731

  • Zoro # G2692365


product price: $64.55
/ea

Key Features

Shank Type - Machining
Spline
Drill Bit Size
1-1/2 in
Flute Length
11 in
Shank Diameter
3/4 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5731
Zoro #
G2692365
UPC #
028874057319
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
1-1/2 in
Flute Length
11 in
Shank Diameter
3/4 in
Maximum Drilling Depth
11 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Impact Rated
No
Number of Cutter Heads
2
Number of Pieces
1
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
1.5
Flute Type
U-Flute
Type
Spline Shank

Description

Hammer Drill Bit, Spline, 1 1/2 in Drill Bit Size, 16 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.