This item is Discontinued.

This item is Discontinued.
Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head (Discontinued)
Mfr #
DMC14815HDG.5M
Zoro #
G6435458
UPC # 885911396639
Country of Origin China
Category Pneumatic Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DMC14815HDG.5M
Zoro #
G6435458
UPC #
885911396639
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Shank Diameter
0.148 in
Details
Item
Collated Metal Connector Nail
Finish
Galvanized
Head Type
Flat
Collation Type
Paper Tape
Material
Steel
Collation Configuration
Strip
Weight
3.95 lbs
Description
1-1/2"x.148 Paper Tape Metal Connector Galv 500/Box Steel, Flat, Others
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.