Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Heavy-Duty Self-Feed Bit

  • Mfr # DW1632

  • Zoro # G8224842


product price: $22.00
/ea

Key Features

Overall Length
5 1/8 in
Shank Size
7/16 in
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1632
Zoro #
G8224842
UPC #
028874116320
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Shank Size
7/16 in
Bit Dia.
1-1/4"

Details

Item
Wood Drilling Bit
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel Alloy

Description

Wood Drilling Bit, Self Feed, Shank Size 7/16 in, Overall Length 5 1/8 in, For Standard Pipe Sz. -, Number of Pieces -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.