Zoro Homepage

1-1/4" Precision Tooth, 3 PK

  • Mfr # DWA4270-3

  • Zoro # G4848831


original price: $36.49
17% off
new price: $30.20
/pk 3, $10.07/ea

Key Features

Overall Length
1 1/4 in
Number of Pieces
3
Application
Wood
For Use With
Oscillating Tools
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4270-3
Zoro #
G4848831
UPC #
885911471367
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Size
2-1/2 in
Blade Length
1 1/4 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Application
Wood
For Use With
Oscillating Tools
Material
Steel
Materials Cut
Clean Wood
Oscillating Tool Accessory Type
Precision Tooth
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Cut Style
Fast Cut
Compatible with Adapter
DEWALT(R)
Blade Shape
Straight
Blade Material
Steel
Edge Material
High Speed Steel
Primary Material Application
Wood
Blade Type
Fast Cutting
Cutting Edge Style
Toothed
For Workpiece Material
Clean Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 1 1/4 in, Overall Length 1 1/4 in, Primary Material Application Wood, Materials Cut Clean Wood, Cutting Edge Style Toothed, Edge Material High Speed Steel, Compatible with Adapter DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.