Zoro Homepage

1-1/4" Precision Tooth

  • Mfr # DWA4270

  • Zoro # G4848807


product price: $16.89
/ea

Key Features

Overall Length
1 1/4 in
Number of Pieces
1
Application
Wood
For Use With
Oscillating Tools
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4270
Zoro #
G4848807
UPC #
885911471268
Country of Origin
Viet Nam

Dimensions

Overall Length
1 1/4 in
Size
1-1/4 in
Blade Length
1 1/4 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Wood
For Use With
Oscillating Tools
Material
Steel
Includes
(2) Washers for Dremel, Bosch and Rockwell
Blade Type
Plunge Cutting
Maximum Oscillations per Minute
0
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Primary Material Application
Wood
Materials Cut
Wood
Compatible with Adapter
DEWALT(R)
Blade Shape
Straight
Connection Style
Universal Open-Back
Cutting Edge Style
Toothed
Blade Material
Steel
Oscillating Tool Accessory Type
Precision Tooth
Edge Material
High Carbon Steel
For Workpiece Material
Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 1 1/4 in, Overall Length 1 1/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.