Zoro Homepage

1-1/8" D-Handle SDS Hammer Kit

  • Mfr # D25263k

  • Zoro # G0322555


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
2.2 ft-lb
Includes
360 Degrees Auxiliary Handle, Depth Rod, Kit Box
Blows per Minute
0 to 5,350 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25263k
Zoro #
G0322555
UPC #
885911523417
Country of Origin
China

Dimensions

Tool Length
17 1/2 in
Overall Height
4 7/8 in
Cord Length
8 ft
Overall Width
14 3/8 in

Details

Item
Rotary Hammer Kit
Voltage
120V AC
Impact Energy
2.2 ft-lb
Includes
360 Degrees Auxiliary Handle, Depth Rod, Kit Box
Blows per Minute
0 to 5,350 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Stop Rotation
Yes
Rotary Hammer Product Grouping
Rotary Hammer Kits
No Load RPM
0 to 1450
Cord
8 ft
Corded/Banded
Corded
Amps
8.5 A
Solid Bit Capacity
1 1/8 in
Reversing
Yes
Features
High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control
Corded/Cordless
Corded
Tool Weight
6.8 lb
Handle Type
D-Handle
Reversible
Yes
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Vibration Level
9.8 m/sq sec
Core Bit Capacity in Concrete
3/4 in
Vibration Control
Yes
Drilling Capacity in Concrete
3/4 in
Current
8.5 A
Power Source
Corded
Maximum Speed
1,450 RPM
Solid Bit Capacity in Concrete
1 1/8 in
Clutch Style
Integral Clutch
Maximum Blows per Minute
5,350 bpm
Number of Speed Settings
Continuous
Kit Contents
(1) Bare Tool
Modes of Operation
Hammer & Rotate
Solid Bit Optimal Drilling Range in Concrete
1/4 in to 3/4 in
Auxiliary Handle Positions
Continuous
Motor Type
Brushed
Anti-Kickback Clutch
Yes

Description

Complete tough applications with the lightweight 1-1/8 in. SDS PLUS D-Handle Rotary Hammer. Featuring a durable German-engineered mechanism and SHOCKS ACTIVE VIBRATION CONTROL® technology, this tool delivers 3.0 Joules of impact energy. For user convenience, this product is packaged with a kit box for portability on the jobsite.


  • • 3.0 joules impact energy for fast drilling and chipping speed

  • • 8.5 amp high performance motor

  • • Shocks - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature

Designed for:


  • • (1) Depth Rod

Additional Features:


  • • Rotating brush ring delivers full power/torque in forward and reverse

  • • Integral clutch reduces sudden, high torque reactions if bit jams

  • • 2 Year Free Service

  • • Compatible with D25301D drilling dust extraction system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.