Zoro Homepage

1-1/8 in. HEX Chisel Bits

  • Mfr # DW5960

  • Zoro # G7635686


product price: $28.49
/ea

Key Features

Application
Chipping Work
Length (In.)
20 in
Overall Length (In.)
20 in
Type
Bull Point
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5960
Zoro #
G7635686
UPC #
028874059603
Country of Origin
United States

Dimensions

Length (In.)
20 in
Overall Length (In.)
20 in
Overall Length
20 in
Shank Diameter
21/32 in
Shank Length
15 3/4 in
Head Width
1 in
Shank Hex Size
1 1/8 in
Maximum Drilling Depth
6 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Chipping Work
Type
Bull Point
Non-Sparking
No
For Tool Type
Rotary Hammer
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete
Chisel Collar Shape
Point
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Chisel Type
Pointed Spade
Cutting Application
Chipping
Measurement System
Fractional Inch
Decimal Equivalent
0.6

Description

These 1-1/8-inch HEX Chisel Bits are designed for general purpose, with a wide range available to meet the most common concrete demolition jobs.


  • • Wide range of product offerings for the most common concrete demolition jobs

  • • Wide range of product offerings for the most common concrete demolition jobs

Designed for:


  • • Chipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.