Zoro Homepage

1-1/8 in. HEX Chisel Bits

  • Mfr # DW5961

  • Zoro # G7635494


product price: $33.39
/ea

Key Features

Application
Chipping Work
Length (In.)
3 x 20
Overall Length (In.)
20 in
Type
Scaling Chisel
Blade Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5961
Zoro #
G7635494
UPC #
028874059610
Country of Origin
United States

Dimensions

Length (In.)
3 x 20
Overall Length (In.)
20 in
Blade Width (In.)
3 in
Overall Length
20 in
Shank Hex Size
1 1/8 in
Head Width
3 in
Shank Diameter
21/32 in
Shank Length
15 3/4 in
Maximum Drilling Depth
6 in
Drill Bit Size
3 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Chipping Work
Type
Scaling Chisel
Non-Sparking
No
Chisel Collar Shape
Flat
Material - Machining
Steel
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Cutting Application
Chipping
Primary Material Application
Concrete
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6

Description

Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 20 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.