Zoro Homepage

1-1/8 in. HEX Self Sharpening Chisel Bits

  • Mfr # DWA5960

  • Zoro # G1798330


product price: $28.99
/ea

Key Features

Application
General Chipping Work
Length (In.)
15 1/2 in
Shank Type
Hex
Shank Size (In.)
1 1/8 in
Type
Bull Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5960
Zoro #
G1798330
UPC #
885911522571
Country of Origin
Italy

Dimensions

Length (In.)
15 1/2 in
Shank Size (In.)
1 1/8 in
Shank Length (In.)
15 3/4 in
Overall Length (In.)
15 1/2 in
Blade Width (In.)
1 in
Overall Length
15 3/4 in
Shank Length
15 3/4 in
Shank Diameter
21/32 in
Head Width
1 in
Shank Hex Size
1 1/8 in
Maximum Drilling Depth
6 in
Drill Bit Size
1 in

Details

Item
Chisel Bit
Application
General Chipping Work
Shank Type
Hex
Type
Bull Point
For Use With
1-1/8 in Hex Demolition Hammers
Hex (In.)
1 1/8 in
Non-Sparking
No
Cutting Application
Chipping
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Chisel Type
Bull Point Chisel
Material - Machining
Steel
Primary Material Application
Concrete
Chisel Collar Shape
Point
Decimal Equivalent
0.6

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 15 3/4 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.