Zoro Homepage

1-1/8" x 10" x 15" High Impact 4 Cutter SDS Max

  • Mfr # DW5821

  • Zoro # G3456266


product price: $74.55
/ea

Key Features

Shank Type - Machining
SDS Max
Overall Length
15 in
Drill Bit Size
1-1/8 in
Flute Length
10 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5821
Zoro #
G3456266
UPC #
028874058217
Country of Origin
Germany

Dimensions

Overall Length
15 in
Drill Bit Size
1-1/8 in
Flute Length
10 in
Shank Diameter
23/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
4
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Decimal Equivalent
1.125
For Tool Type
Rotary Hammer

Description

Rotary Hammer Drill, SDS Max, 1 1/8 in, Carbide Tipped, 15 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.