Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" x 17" Power Ship Auger Bit

  • Mfr # DW1689

  • Zoro # G8440372


product price: $42.79
/ea

Key Features

Overall Length
17 in
Diameter
1-1/8 in
Drill Bit Material
Carbon Steel Alloy
Drill Style
Ship Auger
Shank Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1689
Zoro #
G8440372
UPC #
028874116894
Country of Origin
Brazil

Dimensions

Overall Length
17 in
Drill Bit Size
1-1/8 Inch
Diameter
1-1/8 in
Shank Size
7/16 in

Details

Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel Alloy
Drill Style
Ship Auger

Description

Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.