Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max

  • Mfr # DW5822

  • Zoro # G3300902


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
22 1/2 in
Drill Bit Size
1-1/8 in
Flute Length
18 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5822
Zoro #
G3300902
UPC #
028874058224
Country of Origin
Germany

Dimensions

Overall Length
22 1/2 in
Drill Bit Size
1-1/8 in
Flute Length
18 in
Shank Diameter
23/32 in
Maximum Drilling Depth
18 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Cutter Heads
4
Impact Rated
No
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
1.125
Primary Material Application
Concrete, Masonry
Number of Pieces
1

Description

Rotary Hammer Drill, SDS Max, 1 1/8 in, Carbide Tipped, 22 1/2 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.