Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" x 6" Heavy Duty Spade Bit

  • Mfr # DW1583

  • Zoro # G8230607


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Overall Length
6 in
Material
Carbon Steel Alloy
Shank Size
1/4 in
For Use With
Drill
Point Type
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1583
Zoro #
G8230607
UPC #
028877475684
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Overall Diameter
1-1/8 in

Details

Item
Wood Drilling Bit
Material
Carbon Steel Alloy
For Use With
Drill
Point Type
Spade

Description

Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.