Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" (29mm) Metal Cutting Carbide Holesaw

  • Mfr # DWACM1818

  • Zoro # G0702917


product price: $42.49
/ea

Key Features

Primary Saw Application
Stainless Steel, Other Tough Metal
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/4 in
Arbor Design
Built-In Arbor
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWACM1818
Zoro #
G0702917
UPC #
885911426336
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/4 in
Shank Size
3/8 in
Saw Dia.
1 1/8 in
Cutting Depth - Maximum
1/4 in
Overall Diameter
1 1/8 in

Details

Primary Saw Application
Stainless Steel, Other Tough Metal
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Teeth per Inch
2
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Tooth Material Grade
YG8C
Impact Rated
Not Impact Rated
Materials Cut
Metal
Primary Material Application
Steel
Shank Shape
Tri-Lobe
For Workpiece Material
Metal

Description

Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated Not Impact Rated, Thread Size Not Applicable, Shank Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.