Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit

  • Mfr # DW616PK

  • Zoro # G7634733


product price: $272.99
/ea
Free Shipping & Returns

Key Features

HP
1 3/4 hp
Voltage
120V AC
Amps
11 A
Switch
Toggle
Includes
DW616M Motor Pack, DW6182 Plunge Base, DW6184 Fixed Base, Sub-base Concentricity Gauge, Vacuum Adapter, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW616PK
Zoro #
G7634733
UPC #
028877428086
Country of Origin
Mexico

Dimensions

Tool Length (In.)
8 in
Base Size (In.)
6
Overall Depth
15 7/8 in
Overall Width
24 in
Overall Height
9 1/8 in
Plunge Depth Capacity
2 1/2 in
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in
Base Width
6 in

Details

Item
Router
HP
1 3/4 hp
Voltage
120V AC
Amps
11 A
Switch
Toggle
Includes
DW616M Motor Pack, DW6182 Plunge Base, DW6184 Fixed Base, Sub-base Concentricity Gauge, Vacuum Adapter, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
Tool Weight (Lb.)
10
Corded/Banded
Corded
Corded/Cordless
Corded
No Load RPM
24,500
Power Source
Corded
Tool Weight
10 lb
Product Type
Router
Number of Bases Included
2
Base Type
Fixed and Plunge
Handle Type
Standard Double Grip
Kit Contents
DW616M Motor Pack, DW6182 Plunge Base, DW6184 Fixed Base, Sub-base Concentricity Gauge, Vacuum Adapter, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
Router Class
Mid-Size
Maximum Speed
24,500 RPM
Horsepower
1.75 hp
Number of Speed Settings
1
Current
11 A
Start Type
Instant Start
Speed Setting
Fixed

Description

The DW616PK 1-3/4 HP Fixed Base / Plunge Router Combo Kit has the power to rout smoothly through hardwoods. Provides quick and precise depth adjustments and fast, easy motor pack removal for bit and base changes. The plunge base integral dust collection provides superior bit visibility.


  • • 1-3/4 hp (maximum motor hp), 11.0 amp motor provides the power to rout smoothly through the toughest hardwoods

  • • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control

  • • Dust-Sealed Switch protects against dust ingestion for longer switch life

Designed for:


  • • (1) DW6184 Fixed base

Additional Features:


  • • Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight

  • • Nickel plated motor housing for a smooth, long-lasting depth adjustment

  • • Right or left switch and cordset location provides the ability to have the switch in your right or left hand

  • • Flat top for easy bit and depth changes

  • • Self-releasing, long, eight slotted collets for better bit retention and elimination of frozen bits

  • • Five position, adjustable turret stop assists in stepped or repeated plunge cuts

  • • Micro-fine depth adjustment on plunge base 5/128" per turn for precise routing in veneer and inlays

  • • Easy to reach plunge lever and switch for superior control while routing

  • • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location

  • • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking

  • • Quick release motor latches for fast and easy motor pack removal for bit and base changes

  • • Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility

  • • Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack

  • • Sub-base concentricity gauge included to ensure bit concentricity for best-in-class accuracy

  • • Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke

  • • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.