Zoro Homepage

1-3/4 HP (maximum motor HP) Fixed Base Router Kit

  • Mfr # DW616K

  • Zoro # G7640096


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Corded/Cordless
Corded
Corded/Banded
Corded
Overall Depth
9 1/2 in
Includes
DW616, DW616M Motor Pack, DW6182, DW6184 Fixed Base, Sub-base Concentricity Gauge, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW616K
Zoro #
G7640096
UPC #
028877357447
Country of Origin
Mexico

Dimensions

Overall Depth
9 1/2 in
Overall Width
15 3/8 in
Overall Height
8 5/8 in
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in

Details

Item
Router
Voltage
120V AC
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
DW616, DW616M Motor Pack, DW6182, DW6184 Fixed Base, Sub-base Concentricity Gauge, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
Power Source
Corded
Tool Weight
7.1 lb
Number of Bases Included
1
Kit Contents
DW616, DW616M Motor Pack, DW6182, DW6184 Fixed Base, Sub-base Concentricity Gauge, (2) 1/4 in and 1/2 in Collets, (2) Wrenches, Kit Box
Product Type
Router
Router Class
Mid-Size
Current
11 A
Number of Speed Settings
1
Start Type
Instant Start
Maximum Speed
24,500 RPM
Base Type
Fixed
Horsepower
1.75 hp
Handle Type
Standard Double Grip
Speed Setting
Fixed

Description

The DEWALT DW616K 1-3/4 HP Fixed Base Router Kit is a corded, mid-size router suitable for routing applications in a range of materials. Featuring a fixed base and powered by an 11 amp, 120V AC motor, this tool delivers up to 1.75 horsepower and operates at a maximum speed of 24,500 RPM. The kit includes multiple collet sizes (1/4 in and 1/2 in), essential accessories, and offers features that support both accuracy and user comfort.


Key Features of the DEWALT DW616K Fixed Base Router Kit:

  • Motor: 1-3/4 HP (maximum motor HP), rated at 11 amps, supporting operation across specified workloads.

  • Base & Housing: Die-cast aluminum construction contributes to reduced weight and structural integrity; nickel-plated housing supports incremental depth adjustments.

  • Depth Adjustment: Micro-fine adjustment ring enables precise changes in increments as small as 1/64".

  • Collets: Includes self-releasing collets compatible with standard bits for improved bit retention.

  • User Comfort: Rubber overmolded handles with low center of gravity design support user handling during use.

  • Switch & Cordset Location: Switch can be positioned on either side for right or left-handed use; detachable cordset supports serviceability.

  • Visibility & Accuracy: Clear LEXAN sub-base is transparent; included sub-base concentricity gauge aids accurate bit alignment reference.

  • Convenience Features: Quick-release motor latches facilitate removal for bit/base changes; flat top assists with setup procedures; dust-sealed switch is designed to limit dust ingress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.