Zoro Homepage

1-3/4 IN. SDS Max Combination Rotary Hammer Kit

  • Mfr # D25614K

  • Zoro # G8683214


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
7.7 ft-lb
Includes
Auxiliary Handle, Case
Blows per Minute
1,450 to 2,900 bpm
Core Bit Capacity
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25614K
Zoro #
G8683214
UPC #
885911539135
Country of Origin
China

Dimensions

Tool Length
20 1/2 in
Overall Height
11 1/2 in
Cord Length
13 ft
Overall Width
6 3/8 in

Details

Item
Rotary Hammer Kit
Voltage
120V AC
Impact Energy
7.7 ft-lb
Includes
Auxiliary Handle, Case
Blows per Minute
1,450 to 2,900 bpm
Core Bit Capacity
5 in
Chuck Type
SDS Max
Reversing
No
No Load RPM
190 to 380
Stop Rotation
Yes
Standards
CSA Certified
Corded/Cordless
Corded
Tool Weight
17.3 lb
Features
Shock Active Vibration Control, Variable-Speed Control, Tag Ready
Cord
13 ft
Amps
14.0
Solid Bit Capacity
1 3/4 in
Handle Type
L-Shape
Current
14 A
Core Bit Capacity in Concrete
1 1/4 in
Number of Speed Settings
Continuous
Modes of Operation
Hammer & Rotate
Anti-Kickback Clutch
Yes
Chuck Style
SDS-Max
Solid Bit Capacity in Concrete
1 3/4 in
Kit Contents
(1) Bare Tool
Power Source
Corded
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 1 1/4 in
Reversible
No
Maximum Blows per Minute
2,900 bpm
Vibration Control
Yes
Drilling Capacity in Concrete
1 1/4 in
Maximum Speed
380 RPM
Minimum Blows per Minute
1,450 bpm
Drilling Capacity in Masonry
1 1/4 in
Clutch Style
E-Clutch

Description

The DEWALT D25614K 1-3/4 in. SDS Max Combination Rotary Hammer Kit is a corded rotary hammer suitable for use with concrete and masonry applications. With German-engineered mechanisms and constant speed electronics, this tool operates within specified parameters under load and provides both hammering and rotation functions. The kit includes an auxiliary handle and case for portability on the jobsite.


Key Features of the DEWALT D25614K Rotary Hammer Kit:

  • Impact Energy: Provides up to 10.5 Joules (7.7 ft-lb); refer to manufacturer specifications for material compatibility.

  • SDS Max Chuck: Accepts SDS-Max bits with solid bit capacity up to 1-3/4 in., core bit capacity up to 5 in., and optimal drilling range from 5/8 in. to 1-1/4 in.

  • E-Clutch System: Designed to stop bit rotation during bind-up situations

  • Shock Active Vibration Control: Designed to reduce handle vibration

  • Variable-Speed Control: Seven-position dial allows precise adjustment of speed (190–380 RPM; blows per minute from 1,450–2,900 bpm).

  • Tag Ready Feature: Compatible with DEWALT TagTM for tracking via Tool ConnectTM system (tag sold separately).

  • Corded Power Source: Operates on a standard 120V AC outlet with a long 13 ft cord for flexibility around worksites.

  • L-Shape Handle Design: Provides control during operation; overall tool weight is 17.3 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.