Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Carbide Blade- 2 pack

  • Mfr # DWA4250-2

  • Zoro # G4848798


product price: $36.95
/pk 2, $18.48/ea

Key Features

Overall Length
1 3/8 in
Number of Pieces
2
Application
Wood with Nails
For Use With
Oscillating Tools
Size
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4250-2
Zoro #
G4848798
UPC #
885911471275
Country of Origin
Viet Nam

Dimensions

Overall Length
1 3/8 in
Size
1-3/8 in
Blade Width
1 3/8 in
Blade Length
1 3/8 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Application
Wood with Nails
For Use With
Oscillating Tools
Material
Carbide
Compatible with Adapter
DEWALT(R)
Edge Material
Carbide
Materials Cut
Wood; Metal
Cut Style
Straight Cut
Oscillating Tool Accessory Type
Carbide Blade
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Type
Plunge Cutting
Blade Material
Carbide
Connection Style
Universal Open-Back
Blade Shape
Straight
Primary Material Application
Wood
For Workpiece Material
Metal, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Carbide, Blade Width 1 3/8 in, Blade Length 1 3/8 in, Overall Length 1 3/8 in, Primary Material Application Wood, Materials Cut Wood; Metal, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.