1-3/8" x 6" Power Ship Auger Bit
Mfr # DW1675
Zoro # G7927026
product price: $34.19
/eaKey Features
Overall Length
6 in
Diameter
1-3/8 in
Drill Bit Material
Carbon Steel Alloy
Drill Style
Ship Auger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW1675
Zoro #
G7927026
UPC #
028874116757
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Drill Bit Size
1-3/8 IN
Diameter
1-3/8 in
Shank Size
1/2 in
Details
Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel Alloy
Drill Style
Ship Auger
Description
Wood Drilling Bit, Ship Auger, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.