This item is Discontinued.

Dewalt No. 1 Phillips 1" Insert Bit Tips, PK2 DW2003

This item is Discontinued.

Dewalt

No. 1 Phillips 1" Insert Bit Tips, PK2 (Discontinued)

Mfr # DW2003
Zoro # G7639475
UPC # 028874020030
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2003
Zoro #
G7639475
UPC #
028874020030
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Zinc Phosphate
Material
S2 Steel
Application - Tools
Power
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Impact Rated
Not Impact Rated
For Use With
Drill/Driver, Impact Driver
Single End/Double End
Single End
Shank Shape
Hex
Product Type
Insert Bit
End Design
Single End
Compatible Product Type
Drill/Driver, Impact Driver
For Tool Type
Power
Head Style
Phillips
Measurement System
Imperial

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc Phosphate, Impact Rated Not Impact Rated, For Use With Drill/Driver, Impact Driver, Insert Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.