This item is Discontinued.

Dewalt No. 1 Phillips 1" Insert Bit Tips DW2262

This item is Discontinued.

Dewalt

No. 1 Phillips 1" Insert Bit Tips (Discontinued)

Mfr # DW2262
Zoro # G7639231
UPC # 028874022621
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2262
Zoro #
G7639231
UPC #
028874022621
Country of Origin
China

Dimensions

Overall Bit Length
6 in
Point Size
#2
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Length
6 in
Bit Industry Size
#2

Details

Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex Power Drive
Fastening Tool Material
S2 Steel
Application - Tools
Power
Impact Rated
Not Impact Rated
Item
Power Bit
For Use With
Drill/Driver, Impact Driver
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Finish
Zinc Phosphate
Material
S2 Steel
Shank Shape
Hex
Product Type
Power Bit
Compatible Product Type
Drill/Driver, Impact Driver
Head Style
Square
Measurement System
Imperial
End Design
Single End
For Tool Type
Power

Description

Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Zinc Phosphate, Impact Rated Not Impact Rated, For Use With Drill/Driver, Impact Driver, Power Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.