Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Piece 1-3/4" x 12" SDS Max Core Bit

  • Mfr # DW5914

  • Zoro # G8120682


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Core Diameter
1 3/4 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5914
Zoro #
G8120682
UPC #
028877449845
Country of Origin
Germany

Dimensions

Overall Length
12 in
Core Diameter
1 3/4 in
Maximum Drilling Depth
10 in
Drilling Length
10 in
Shank Diameter
45/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Number of Pieces
1
Includes
Centering Pin, Guide Plate
Centering Bit Required
No
Centering Bit Included
Yes
Primary Material Application
Concrete
Cutting Tip Form
Toothed Style
Decimal Equivalent
1.75
Measurement System
Fractional Inch
Shank Included
No
For Tool Type
Hammer Drill

Description

DEWALT One-Piece Carbide Core Bits feature a low-friction core for fast drilling and rugged one-piece design. An alternating tooth design boosts durability and helps you center with ease. A tool-free centering bit enables fast, easy removal.


  • • Alternating tooth design delivers increased durability and quicker centering

  • • Tool free centering bit allows for easier removal

  • • Low friction core body provides faster drilling

  • • Alternating tooth design delivers increased durability and quicker centering

  • • Tool free centering bit allows for easier removal

  • • Low friction core body provides faster drilling

Designed for:


  • • For use with all brands of SDS max and spline rotary hammers

Additional Features:


  • • One-piece design provides more durability than two-piece design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.