Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Piece 2" x 12" SDS Max Core Bit

  • Mfr # DW5916

  • Zoro # G7886383


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Core Diameter
2 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5916
Zoro #
G7886383
UPC #
028877449869
Country of Origin
Germany

Dimensions

Overall Length
12 in
Core Diameter
2 in
Maximum Drilling Depth
10 in
Drilling Length
10 in
Shank Diameter
45/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Number of Pieces
1
Wet or Dry Application
Dry
Includes
Centering Pin, Guide Plate
Centering Bit Included
Yes
Shank Included
No
Centering Bit Required
No
Measurement System
Fractional Inch
Cutting Tip Form
Toothed Style
Primary Material Application
Concrete
Decimal Equivalent
2
For Tool Type
Hammer Drill

Description

Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 10 in, 12 in Overall Length, 45/64 in Shank Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.