Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Piece 5" x 22" SDS Max Core Bit

  • Mfr # DW5926

  • Zoro # G8120156


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Core Diameter
5 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5926
Zoro #
G8120156
UPC #
028877449968
Country of Origin
Germany

Dimensions

Overall Length
22 in
Core Diameter
5 in
Maximum Drilling Depth
17 in
Drilling Length
17 in
Shank Diameter
45/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Number of Pieces
1
Wet or Dry Application
Dry
Includes
Centering Pin, Guide Plate
Measurement System
Fractional Inch
Centering Bit Included
Yes
Decimal Equivalent
5
Shank Included
No
Centering Bit Required
No
Cutting Tip Form
Toothed Style
Primary Material Application
Concrete
For Tool Type
Hammer Drill

Description

Core Center Bit, SDS Max, 5 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 45/64 in Shank Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.